Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fruit and Vegetable Juice Extractor

  • Mfr # JE2200B

  • Zoro # G621737269


product price: $66.75
/ea

Key Features

Length
18 in
Color
Black
Height
10 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JE2200B
Zoro #
G621737269
UPC #
050875804753
Country of Origin
China

Dimensions

Length
18 in
Height
10 in
Width
14 in

Details

Color
Black
Item
Juice Extractor

Description

Health and budget conscious consumers: It's time for a fresh start! Black & Decker introduces this powerful 400-watt juice extractor that will make quick work of your favorite fresh fruits and vegetables from apples and oranges to carrots and tomatoes!-without putting the squeeze on your wallet. With a high quality strainer and stainless steel blades, pulp is separated out while nothing but natural, nutritious juice is effortlessly strained into the 300-ml pitcher below. Dishwasher-safe parts make cleanup a cinch! More time for you to enjoy the fruits of (very) little labor. * 28-oz pulp collector * 300-ml pitcher that captures all the fresh-squeezed juice * 400-watts of power * Removable and dishwasher safe parts including the stainless steel blades and strainer for easy clean-up and maintenance * Dual safety locking mechanism and non-skid feet ensure ease-of-use and ease-of-mind * Built-in-cord storage * Transparent lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.