Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear and Bearing

  • Mfr # 133827-02SV

  • Zoro # G7378104


product price: $27.19
/ea

Key Features

Fits Brand
Black & Decker
Product Type
Gear and Bearing
Width
2 in
Length
2 in
Height
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133827-02SV
Zoro #
G7378104
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 in
Length
2 in
Height
1 1/16 in
Overall Width
2 in
Overall Length
2 in
Overall Height
1 1/16 in

Details

Fits Brand
Black & Decker
Item
Gear and Bearing
Product Type
Gear and Bearing

Description

Gear and Bearing, Height 1 1/16 in, Length 2 in, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.