Zoro Homepage

Gib

  • Mfr # 147736-01

  • Zoro # G2873206


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Fits Brand
Black & Decker
Overall Length
11/20 in
Product Type
Gib
Overall Width
3 1/5 in
Overall Height
3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147736-01
Zoro #
G2873206
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11/20 in
Overall Width
3 1/5 in
Overall Height
3/10 in

Details

Item
Gib
Fits Brand
Black & Decker
Product Type
Gib

Description

Gib, Product Type Gib, Diameter Not Applicable, Overall Length 11/20 in, Overall Height 3/10 in, Overall Width 3 1/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.