Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key, 3 1/4 in, 1 3/16 in, 3/16 in

  • Mfr # 098000-11

  • Zoro # G2874509


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Fits Brand
Black & Decker
Overall Length
3 1/4 in
Length
3 1/4 in
Height
3/16 in
Product Type
Hex Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098000-11
Zoro #
G2874509
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
3 1/4 in
Length
3 1/4 in
Height
3/16 in
Width
1 3/16 in
Overall Height
3/16 in
Overall Width
1 3/16 in

Details

Item
Hex Key
Fits Brand
Black & Decker
Product Type
Hex Key

Description

Hex Key, Height 3/16 in, Length 3 1/4 in, Width 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.