Shop BLACK & DECKER
Create Account
Ice Crush Blender, 56 oz Bowl, 700 W, 8-Speed, Black, Plastic Bowl
- Mfr # BL2208PB
- Zoro # G325005428
product price:Â
$
54.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL2208PB
- Zoro #
- G325005428
- UPC #
- 50875002364
- Country of Origin
- China
Description
Black+Decker Ice Crush Blender, 120 V, 3.2 A, Frequency Rating: 60 Hz, Wattage Rating: 700 W, 8 Speeds, Control Type: Button, 56 oz Bowl, Bowl Material: Plastic, Six-Tip Blade, Stainless Steel Blade, Black, Dimensions: 14.57 in H x 8.46 in W x 10.47 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.