2.6 Cu.Ft. Refrigerator

  • Mfr # CCR26B
  • Zoro # G723389144
product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19 1/4 in
Total Capacity
2.6 cu ft
Defrost
Manual
Overall Width
17 1/2 in
Door Swing
Reversible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCR26B
Zoro #
G723389144
UPC #
819813010959
Country of Origin
China

Dimensions

Overall Depth
19 1/4 in
Overall Width
17 1/2 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts), 2 yr (Compressor)
Overall Height
25 in
Fits Chest Size
Accommodates 2 L and Tall Bottles, Space Saving Flat Back Design

Details

Total Capacity
2.6 cu ft
Defrost
Manual
Door Swing
Reversible
Refrigerant Type
R-600a
Features
Accommodates 2 L and Tall Bottles, Space Saving Flat Back Design
Frequency
60 Hz
Voltage
115V
Refrigerator Style
Mini
Number of Shelves
2
Standards
DOE 2014 Compliant
Control Type
Adjustable Dial
Weight
54 lb
Color
Black
Item
2.6 Cu.Ft. Refrigerator
Current
15 A
Includes Freezer
Yes
Power Source
Electric
Shelf Material
Glass
Includes
Ice Cube Tray
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Black

Description

2.6 Cu.Ft. Refrigerator, Refrigerator Style Mini, Total Capacity 2.6 cu ft, Overall Height 25 in, Overall Width 17 1/2 in, Overall Depth 19 1/4 in, Color Black, Number of Shelves 2, Defrost Manual, Includes Freezer Yes, Control Type Adjustable Dial, Current 15 A, Door Swing Reversible, Features Accommodates 2 L and Tall Bottles, Space Saving Flat Back Design, Frequency 60 Hz, Includes Ice Cube Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews