Zoro Homepage

Ice Machine, 9 1/2 in W, 13 in H

  • Mfr # BIMH326S

  • Zoro # G314235577


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Ice Machine Style
Countertop
Ice Production per Day
26 lb
Cube Type
Top Hat
Overall Width
9 1/2 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIMH326S
Zoro #
G314235577
UPC #
810064693342
Country of Origin
China

Dimensions

Overall Width
9 1/2 in
Overall Depth
13 7/8 in
Overall Height
13 in

Details

Ice Machine Style
Countertop
Ice Production per Day
26 lb
Cube Type
Top Hat
Voltage
120V AC
Item
Ice Maker
Storage Capacity
26 lb
Energy Star Compliant
No
Antimicrobial
No

Description

Ice Machine, Condenser Cooling Air, Cube Type Top Hat, Ice Production per Day 26 lb, Storage Capacity 26 lb, Overall Height 13 in, Overall Width 9 1/2 in, Overall Depth 13 7/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Countertop, Voltage 120V AC, Control Type Push Button, Includes Ice Basket, Ice Scoop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.