Zoro Homepage

KIT CLEANER POWER 20V 550PSI

  • Mfr # DCPW550P1

  • Zoro # G704375845


product price: $270.99
/ea
Free Shipping & Returns

Key Features

For Use With
Part of the 20V MAX DEWALT system
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPW550P1
Zoro #
G704375845
UPC #
885911716253
Country of Origin
Viet Nam

Details

For Use With
Part of the 20V MAX DEWALT system

Description

KIT CLEANER POWER 20V 550PSI

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.