Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob

  • Mfr # 396992-00

  • Zoro # G2868568


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Fits Brand
Black & Decker
Overall Length
13/20 in
Product Type
Knob
Overall Height
19/20 in
Overall Width
7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396992-00
Zoro #
G2868568
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/20 in
Overall Height
19/20 in
Overall Width
7/10 in

Details

Item
KNOB
Fits Brand
Black & Decker
Product Type
Knob

Description

Knob, Product Type Knob, Diameter Not Applicable, Overall Length 13/20 in, Overall Height 19/20 in, Overall Width 7/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.