Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Turkey Roasting Pan with Rack, 0.8mm Carbon Steel Baking Pan

  • Mfr # BDK400B

  • Zoro # G814835901


product price: $71.49
/ea

Key Features

Includes
1*Rack,1*Large Turkey Roasting Pan
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDK400B
Zoro #
G814835901
UPC #
810064697067
Country of Origin
China

Details

Includes
1*Rack,1*Large Turkey Roasting Pan
Color
Black

Description

The BLACK+DECKER Large Turkey Roasting Pan with Rack is a perfect addition to your kitchen collection. This large roasting pan, crafted from durable 0.8 mm carbon steel, is designed to handle all your roasting needs, whether it's a succulent turkey, a savory chicken, a decadent roast lamb or a variety of other meats. The spacious pan interior measures 16.5 x 13, providing ample room to accommodate a 16 lb. turkey, making it ideal for holiday feasts and family gatherings. The BLACK+DECKER roasting pan is not only robust but also lightweight and easy to handle. Carbon steel heats up quickly, retains heat efficiently during cooking, and cools down promptly, ensuring your culinary creations are cooked to perfection. The high-performance ceramic non-stick coating is both PFOA and PTFE free, offering a safe cooking surface that ensures food releases effortlessly and cleanup is a breeze. This deep roasting pan includes a U-shaped rack that elevates your meat, allowing for even heat distribution and better roasting results. The removable rack is designed for easy lifting, making the transfer of your roast from pan to plate both safe and simple. The brushed stainless steel handles of the roasting pan are not only stylish but also functional, featuring large openings to accommodate oven mitts, thus providing a secure grip when moving the pan in and out of the oven. Whether you are an experienced cook or just starting, the BLACK+DECKER Large Roasting Pan with Rack will make your cooking endeavors more enjoyable and efficient. Its superior construction and thoughtful design features make it stand out among other roasting pans for ovens.


  • •Premium Carbon Steel: Our roasting pan is crafted from 0.8 mm carbon steel, ensuring durability and strength. Lightweight yet durable. Carbon steel heats quickly, retains heat and cools quickly.
  • •Large Capacity Oven Pan: Our non stick pan has an opening of 16.5" x 13", large enough to hold a 16 lb. turkey. This nonstick pan is lightweight and easy to handle for all your cooking needs.
  • •High Performance Non-Stick Coating: Ceramic non-stick coating is PFOA and PTFE free. Our broiler pan for oven ensures easy food release and effortless cleanup.
  • •U-Shaped Rack for Better Roasting:The included U-shaped oven rack elevates your roast, ensuring even cooking and superior browning. Ideal for all your broiler pan needs.
  • •Brushed Stainless Steel Handles:Brushed stainless steel handles allow secure and comfortable handling. The large openings accommodate oven mitts, making it easy to transfer from oven to the table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.