LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors

  • Mfr # LED-CL2100-BKG-AMZ

  • Zoro # G109220368


product price:  $75.65
/ea
Free Shipping & Returns

Key Features

Color
Grey, Silver
Height
15.16 in
Width
3.54 in
Material
Plastic lamp shade, metal clip, aluminum arm
Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-CL2100-BKG-AMZ
Zoro #
G109220368
UPC #
842048035824
Country of Origin
China

Dimensions

Height
15.16 in
Width
3.54 in
Depth
5.51 in

Details

Color
Grey, Silver
Material
Plastic lamp shade, metal clip, aluminum arm

Description

Brilliant design meets convenient control with our BLACK+DECKER Designer Desk Lamp with Clamp Base that seamlessly brings light to your workspace with three touch-capacitive buttons that allow easy dimming and color adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products