Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Smart Under Cabinet Lighting Kit, Motion Senser, Dimmable, 3 Color Settings, 6 12 in. Bars

  • Mfr # LEDUC12-6CCTPW-ACK

  • Zoro # G314303023


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Includes
(6) 12" ultra-thin light bars, (1) 25' CL2-rated wire, (1) 48-watt direct or plug-in power adapter, (1) Matterâ„¢ hands-free/push-button control box, (18) wire clips, and (12) mounting clips
Color
Silver
Material
Plastic, Aluminum
Width
9.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDUC12-6CCTPW-ACK
Zoro #
G314303023
UPC #
-
Country of Origin
China

Dimensions

Width
9.06 in
Length
12.6 in

Details

Voltage
24V
Includes
(6) 12" ultra-thin light bars, (1) 25' CL2-rated wire, (1) 48-watt direct or plug-in power adapter, (1) Matterâ„¢ hands-free/push-button control box, (18) wire clips, and (12) mounting clips
Color
Silver
Material
Plastic, Aluminum

Description

As the world's first Matter certified light bar system from BLACK+DECKER, the PUSH WIRE Smart Under Cabinet Lighting Kit is the ultimate solution for the busy professional. Integrate and automate effortlessly within your smart home ecosystem; no third-party app required. Simply scan the Matter QR code using your preferred smart home app for convenient setup compatible with Apple Home, Amazon Alexa, Google Home, and Samsung SmartThings. Designed for versatile installation, our patented PUSH WIRE system saves you time and money without sacrificing a job well done. Cut custom wire lengths and connect to light bars using integrated WAGO connectors for easy on-site installation. Once installed, use the control box, voice commands, or the simple tap of an app to turn lights on and off, dim the brightness, adjust to warm or cool white light, or select your favorite color. You can even group the lights with your other smart products, integrate into current automations, or set up new routines. Experience smart lighting that works harder, so you don't have to.


  • SMART HOME INTEGRATION WITH MATTER: The first Matter certified light bar system on the market works with Apple Home, Amazon Alexa, and Google Home for ultimate convenience; no third-party app required. Use voice commands or your preferred smart home app to control power, dimming, and light color.
  • ALL-INCLUSIVE KIT FOR YOUR CONVENIENCE: Contains (6) 12" ultra-thin light bars, (1) 25' CL2-rated wire, (1) 48-watt direct or plug-in power adapter, (1) Matter hands-free/push-button control box, (18) wire clips, and (12) stick or screw-on light bar mounting clips.
  • A SMARTER WAY TO STREAMLINE YOUR DAY: Simplify your daily routines using the native functionality of your smart ecosystem. Group multiple sets of lights together or group with other smart devices. Tie actions into a voice command, or automate actions based on schedules, location, and more.
  • PUREOPTICS LED TECHNOLOGY: High performance LEDs are up to 3X brighter than similar under cabinet lights for class-leading clarity, contrast, and color rendering that dramatically elevates any space in your life. Each 12" light bar boasts 300 lumens and lasts up to 50,000 hours.
  • FULL COLOR RANGE FOR A BALANCED ATMOSPHERE: Tailor your lighting by selecting warm to cool white light, or pick a range of 16 million vivid colors to suit your mood. Stepless dimming and a variety of custom modes allows you to set the perfect scene for any occasion.
  • PUSH-WIRE PRO INSTALLATION SAVES TIME AND MONEY: Simply cut, strip, and push the wires into the WAGO connectors on each light bar for the cleanest, most flexible install available. Our CL2 in-wall certified wire allows for easy on-site customization; no pre-planning required!
  • ILLUMINATE A FULL KITCHEN AND MORE: 12" light bars are linkable up to 12, using the included power pack or by grouping multiple kits together via your preferred smart app. Each light bar illuminates a wide, flicker-free zone up to 36 .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.