Zoro Homepage

LED Under Cabinet Lighting Kit, Motion Senser, Dimmable, 3 Color Settings, 1 24 in. Bar

  • Mfr # LEDUC24-1CCT

  • Zoro # G914303027


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Includes
(1) 24" ultra-thin light bar, (1) 30" jumper wire, (1) 12" jumper wire, (1) 4" jumper wire, (1) 24-watt plug-in power adapter, (1) hands-free/push-button control box, (6) wire clips, and (4) mounting clips.
Color
Silver
Width
2.76 in
Length
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDUC24-1CCT
Zoro #
G914303027
UPC #
-
Country of Origin
China

Dimensions

Width
2.76 in
Length
4.53 in

Details

Voltage
24V
Includes
(1) 24" ultra-thin light bar, (1) 30" jumper wire, (1) 12" jumper wire, (1) 4" jumper wire, (1) 24-watt plug-in power adapter, (1) hands-free/push-button control box, (6) wire clips, and (4) mounting clips.
Color
Silver
Material
Plastic, Aluminum

Description

Effortlessly brighten your space with this BLACK+DECKER PureOptics Tool-Free 1-Cabinet LED Lighting Kit, which offers a full range of adjustable white light for an expansive, brilliant glow. Great for large spaces, easily link up to two ultra-thin 24 in. light bars under cabinets, shelves, inside closets and garages, and any other place in your home in need of a little illumination; just one bar brightens spaces up to 48 inches wide! Conveniently included in this ready-to-install kit are various-sized jumper wires, which provide additional flexibility to cover longer distances or specialty configurations. Installation is as easy as 1-2-3 with no tools required to achieve a clean and professional look. Adjust the light mode to suit your mood or task at hand by cycling through ten dimmer settings and three white temperatures, lending the perfect glow complete with a flicker-free fade-out and no hot spots. For convenience and speed, wave your hand below the motion sensor of the control box to turn the light on or off. With cost-efficient LEDs, use 85% less energy for brilliant illumination lasting 50,000 hours. Conserve energy with crisp, high-contrast light for vivid, brilliant colors so you can work, play, and create with unparalleled clarity.


  • • NO TOOLS REQUIRED: Install your LED lighting kit in a few easy steps. Simply peel away the bar mounting clip backing, stick the bar to your desired location, connect the wires to the bars, and plug in your power for brilliant, frustration-free lighting
  • • SLEEK DESIGN: Ultra-slim, modern design provides maximum illumination at a minimum footprint
  • • TOUCH-FREE ACTIVATION: Integrated motion sensor frees up busy hands or just keeps hands clean. Wave your hand within 4 inches of the motion sensor to turn lights on and off
  • • ADJUSTABLE COLOR TEMPERATURE: Whether you're working on a car in the garage or choosing your outfit for the day, the tunable white light colors (warm white 3000K, natural light 4000K, cool white 5000K,) create an ideal atmosphere for all your daily routines
  • • DIMMABLE LIGHTING: In need of super bright light for detailed tasks or want to tone it down to relax? No worries! Easily change the ambiance in any space with 10 brightness levels.
  • • FLEXIBLE INSTALLATION: Link up to two 24" light bars using a variety of included jumper wires, allowing for a split or continuous configuration to fit most kitchens. Each light bar illuminates a wide, flicker-free zone up to 48â€
  • • PUREOPTICS LED TECHNOLOGY: High performance LEDs are up to 3X brighter than similar under cabinet lights to dramatically elevate any space in your life. Each 24" light bar boasts 580 lumens and lasts up to 50,000 hours
  • • ALL-INCLUSIVE KIT FOR YOUR CONVENIENCE:Â Contains (1) 24" ultra-thin light bar, (1) 30" jumper wire, (1) 12" jumper wire, (1) 4" jumper wire, (1) 24-watt plug-in power adapter, (1) hands-free/push-button control box, (6) wire clips, and (4) stick or screw-on light bar mounting clips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.