Zoro Homepage

LED Under Cabinet Lighting Kit, Motion Senser, Dimmable, 3 Color Settings, 6 9 in. Bars

  • Mfr # LEDUC9-6CCT

  • Zoro # G014303026


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Material
Plastic, Aluminum
Includes
(6) 9" light bars, (1) 72" jumper wire, (5) 30" jumper wires, (1) 12" jumper wire, (3) 4" jumper wires, (1) 24-watt plug-in power adapter, (1) hands-free/push-button control box, (22) wire clips, and (18) mounting clips
Color
Silver
Length
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDUC9-6CCT
Zoro #
G014303026
UPC #
-
Country of Origin
China

Dimensions

Length
4.92 in
Width
3.23 in

Details

Voltage
24V
Material
Plastic, Aluminum
Includes
(6) 9" light bars, (1) 72" jumper wire, (5) 30" jumper wires, (1) 12" jumper wire, (3) 4" jumper wires, (1) 24-watt plug-in power adapter, (1) hands-free/push-button control box, (22) wire clips, and (18) mounting clips
Color
Silver

Description

Effortlessly brighten your space with this BLACK+DECKER PureOptics Tool-Free 6-Cabinet LED Lighting Kit, which offers a full range of adjustable white light for an expansive, brilliant glow. Great for areas large or small, easily link up to six ultra-thin 9 in. light bars under cabinets, counters, islands, shelves, and any other place in your home in need of a little illumination; just one bar brightens spaces up to 36 inches wide! Conveniently included in this ready-to-install kit are various-sized jumper wires, which provide additional flexibility to cover longer distances or specialty configurations, such as jumping a stove. Installation is as easy as 1-2-3 with no tools required to achieve a clean and professional look. Adjust the light mode to suit your mood or task at hand by cycling through ten dimmer settings and three white temperatures, lending the perfect glow complete with a flicker-free fade-out and no hot spots. For convenience and speed, wave your hand below the motion sensor of the control box to turn the light on or off. With cost-efficient LEDs, use 85% less energy for brilliant illumination lasting 50,000 hours. Conserve energy with crisp, high-contrast light for vivid, brilliant colors so you can work, play, and create with unparalleled clarity.


  • • NO TOOLS REQUIRED: Install your LED lighting kit in a few easy steps. Simply peel away the bar mounting clip backing, stick the bar to your desired location, connect the wires to the bars, and plug in your power for brilliant, frustration-free lighting
  • • SLEEK DESIGN: Ultra-slim, modern design provides maximum illumination at a minimum footprint
  • • TOUCH-FREE ACTIVATION: Integrated motion sensor frees up busy hands or just keeps hands clean. Wave your hand within 4 inches of the motion sensor to turn lights on and off
  • • ADJUSTABLE COLOR TEMPERATURE: Whether you're prepping dinner or simply brewing your morning cup of coffee, the tunable white light colors (warm white 3000K, natural light 4000K, cool white 5000K,) create an ideal atmosphere for all your daily routines
  • • DIMMABLE LIGHTING: In need of super bright light for meal prep or want to tone it down to relax? No worries! Easily change the ambiance in any space with 10 brightness levels.
  • • FLEXIBLE INSTALLATION: Link up to six 9" light bars using a variety of included jumper wires, allowing for a split or continuous configuration to fit most kitchens. Each light bar illuminates a wide, flicker-free zone up to 36â€
  • • PUREOPTICS LED TECHNOLOGY: High performance LEDs are up to 3X brighter than similar under cabinet lights to dramatically elevate any space in your life. Each 9" light bar boasts 320 lumens and lasts up to 50,000 hours
  • • ALL-INCLUSIVE KIT FOR YOUR CONVENIENCE:Â Contains (6) 9" ultra-thin light bars, (1) 72" jumper wire, (5) 30" jumper wires, (1) 12" jumper wire, (3) 4" jumper wires, (1) 24-watt plug-in power adapter, (1) hands-free/push-button control box, (22) wire clips, and (18) stick or screw-on light bar mounting clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.