Zoro Homepage

Mobile Cooler Cart, White, 20 gal

  • Mfr # BCC20W

  • Zoro # G114235593


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic/Stainless Steel
Includes
Bottle Opener
Handle Included
Yes
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCC20W
Zoro #
G114235593
UPC #
819813014216
Country of Origin
China

Dimensions

Overall Height
35 in
Overall Width
29 in
Depth
35 in

Details

Item
Mobile Cooler Cart
Color
White
Material
Plastic/Stainless Steel
Includes
Bottle Opener
Handle Included
Yes
NSF Certified
No
Product Type
Mobile Cooler Cart
Capacity
20 gal

Description

Mobile Cooler Cart, Overall Width 29 in, Includes Bottle Opener, Handle Included Yes, Product Type Mobile Cooler Cart, Capacity 20 gal, Color White, Depth 35 in, Material Plastic/Stainless Steel, Overall Diameter Not Applicable, Overall Height 35 in, NSF Certified No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.