Zoro Homepage

Modern LED Desk Lamp, Black/Rose Gold

  • Mfr # VLED1814-BD

  • Zoro # G315510291


product price: $28.39
/ea

Key Features

Color
Black
Bulb Type
LED
Max. Wattage
3.5 W
Neck Type
Adjustable
Lamp Shade Color
Rose Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLED1814-BD
Zoro #
G315510291
UPC #
842048031970
Country of Origin
China

Details

Color
Black
Bulb Type
LED
Max. Wattage
3.5 W
Item
Desk & Task Lamps
Neck Type
Adjustable
Lamp Shade Color
Rose Gold

Description

If you're in search for a simple lamp with style, look no further than this LED Black & Decker rose gold desk lamp. With a black lamp arm and base, it takes on a classic look, perfect for an office, in a dorm or on a bedside table. The metallic rose gold lampshade brings a light pop of color, providing a modern style. This lamp mimics the look of natural daylight, perfect for those long, focused days at work. Additionally, it uses only 3.5 W of power and LEDs that last up to 50,000 hours. Reliable and easy to use, this desk lamp is too good to pass up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.