Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUSE(R) Sanding/Polishing Kit

  • Mfr # 74-580

  • Zoro # G0419478


product price: $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Width
7.99 in
Tool Weight
0.16 lb.
Height (in)
1.3 in
Number of Pieces
5
Length
8.975 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-580
Zoro #
G0419478
UPC #
028874745803
Country of Origin
China

Dimensions

Width
7.99 in
Height (in)
1.3 in
Length
8.975 in

Details

Item
Sanding/Polishing Kit
Tool Weight
0.16 lb.
Number of Pieces
5

Description

Sanding/Polishing Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.