Natural Convection 4 Slice Toaster Oven in Stainless Steel

  • Mfr # TO1760SS

  • Zoro # G521736850


product price:  $72.15
/ea

Key Features

Color
Stainless Steel
Overall Length (In.)
11.5 in
Material
Stainless Steel
Overall Width (In.)
15.5 in
Overall Height (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO1760SS
Zoro #
G521736850
UPC #
050875818156
Country of Origin
China

Dimensions

Overall Length (In.)
11.5 in
Overall Width (In.)
15.5 in
Overall Height (In.)
8.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
4 Slice Toaster

Description

Start the day on the right note with the Black and Decker Natural Convection 4 Slice Toaster Oven. Evenly bake, broil, or toast with the improved air flow natural convection. The stainless steel design features a sleek style that suits and elevates any kitchen countertop. Bake with the 30 minute built-in timer or use the Stay-On function to keep the oven running.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.