Zoro Homepage

Oscillating MultiTool, 2 A, 10,000 to 20,000 rpm Speed

  • Mfr # BD200MTB

  • Zoro # G808348424


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
4.7 in
Application
INDIVIDUAL
Length
15 in
Power Source
Electric
Cord Length
6 Ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD200MTB
Zoro #
G808348424
UPC #
885911243414
Country of Origin
China

Dimensions

Width
4.7 in
Length
15 in
Cord Length
6 Ft
Height
5.5 in

Details

Application
INDIVIDUAL
Power Source
Electric
Amperage
2.5 A
Compatibility
Black & Decker Multi-Tool
Cordless Vs. Corded
Corded

Description

Variable speeds and a 25 A motor make this oscillating multitool ideal for a wide range of household tasks Sands, cuts, scrapes and grinds, with 6 speed settings and a toolfree release feature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.