
Outdoor Solar Powered Motion Activated Animal Deterrent Sprinkler
Mfr # BDXPC803
Zoro # G105829381
product price: $57.95
/eaKey Features
Weight
3
Includes
Pest Repeller
Overall Width
11
Overall Height
11
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDXPC803
Zoro #
G105829381
UPC #
850019456387
Country of Origin
China
Dimensions
Overall Width
11
Overall Height
11
Overall Length
12 in
Details
Weight
3
Includes
Pest Repeller
Color
Black
Material
Plastic
Description
Say goodbye to sneaky animals destroying your precious plants and flowers. Morning, noon and night, the Animal Repeller from Black and Decker has you covered with surefire solar-powered motion detection and powerful water-blasting action! Designed to cut back on water consumption, the sprayer humanely banishes deer, bears, foxes, raccoons, rodents, cats, dogs and other threats without harmful chemicals or deadly traps. Installation is fast, easy and inexpensive.
- The Solar Jet Sprayer Device Provides Dependable 24/7 Defense Against Deer, Rabbits, Foxes, Squirrels, Skunks, Raccoons, Birds, Bears, Cats, Dogs, Rodents & Other Outdoor Lawn, Yard, Plant & Garden Threats
- Unit Easily Stakes Into Ground & Hooks Into Any Standard Hose Via Quick-Fit Connection.
- Metal Stake allows for easy ground placement and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.