Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pack, 20V 2.0Ah

  • Mfr # LBXR2020

  • Zoro # G0419030


product price: $79.15
/ea
Sold in multiples of 2 for $158.30
Free Shipping & Returns

Key Features

Battery Capacity
2Ah
Voltage
20V DC
Category Type
Battery Pack
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBXR2020
Zoro #
G0419030
UPC #
885911347907
Country of Origin
Malaysia

Details

Item
Pack,20V 2.0Ah
Battery Capacity
2Ah
Voltage
20V DC
Category Type
Battery Pack
Number of Ports
1

Description

Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.