Zoro Homepage

Personal 1500 Watt Electric Fan Compact Heater with Manual Control

  • Mfr # BHDC500W46

  • Zoro # G112493476


product price: $29.19
/ea

Key Features

Heater Color
White
Includes
Space Heater User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHDC500W46
Zoro #
G112493476
UPC #
819813016456
Country of Origin
China

Details

Heater Color
White
Includes
Space Heater User Manual

Description

When it comes to electric heaters for indoor use, this BLACK+DECKER portable ceramic heater is your top choice with its ease of use and functionality. Enjoy compact dimensions 7.5 x 6.3 x 9.5 and a weight of only 2.75 lbs. so you can take this portable heater with you wherever you want. This can easily become an office heater or heater for bedroom! You decide where you need your new personal heater the most. Choose your temperature from 3 optimal heat settings: Fan, Low 900 Watts, & High 1500 Watts. If you're worried about safety with this fantastic heater fan, rest assured it comes with safety overheat protection and even a tip-over auto shutoff function. Stay warm without worrying. Enjoy an adjustable manual thermostat control on this small electric fan. With a power cord length of 6 ft. and easy-to-read power on indicator light, using your BLACK+DECKER space heater in the room of your choice is simple, straightforward, and intuitive. 120V/60Hz. Stay warm, stay cozy, and enjoy the benefits, perks, and functionalities of this amazing space saving space heater with thermostat available in black and white.


  • •Heats Rooms: When it comes to space heaters for indoor use, this portable safe heater (7.5" x 6.3" x 9.5") fits perfectly in bedrooms, living rooms, kitchens, and even offices. Stay warm, stay cozy.
  • •3 Settings: This fantastic heater has three settings: Fan, Low (900 Watts), & High (1500 Watts). Our radiant heater (2.75 lbs.) allows you to decide your room temperature at the touch of a button.
  • •Safety: Our heater and fan combo ensures true safety with overheat protection and safety tip-over auto shutoff. Enjoy staying toasty warm without worrying thanks to this small electric heater.
  • •Portable: This mini heater can be used as a desk heater for office or room heater for any space in your home. When it comes to portable heaters for indoor use, we've got you covered.
  • •Impressive Features: In addition to all its capabilities, this mini heater for office desk also has a manual adjustable thermostat for temperature control, as well as a power on indicator light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.