Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PInion, Knob, O-Ring

  • Mfr # 147745-00SV

  • Zoro # G7312076


product price: $24.99
/ea

Key Features

Fits Brand
Black & Decker
Product Type
Pinion Knob
Overall Height
3 9/20 in
Overall Length
6 9/20 in
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147745-00SV
Zoro #
G7312076
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 9/20 in
Overall Length
6 9/20 in
Overall Width
3 1/4 in

Details

Fits Brand
Black & Decker
Item
Pinion Knob
Product Type
Pinion Knob

Description

Pinion Knob, Product Type Pinion Knob, Diameter Not Applicable, Overall Length 6 9/20 in, Overall Height 3 9/20 in, Overall Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.