Portable Air Conditioner

  • Mfr # BPP10WTB

  • Zoro # G723524224


product price:  $575.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPP10WTB
Zoro #
G723524224
UPC #
810064691430
Country of Origin
China

Description

Portable Air Conditioner, Operation Mode - HVAC Cooling/Heating, BtuH Cooling - DOE SACC 10,000 BTU, Heating Capacity - Electric 10,000 BTU, 12 A Amps, 1,320 W Watts, 120V AC Voltage, Power Cord Length 70 13/16 in, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.