Zoro Homepage

PowerBoost 130 MPH 100 CFM 20V MAX Lithium-Ion Cordless Blower

  • Mfr # LSW321

  • Zoro # G021860284


product price: $212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSW321
Zoro #
G021860284
UPC #
885911449953
Country of Origin
China

Description

Powerboost 2.2A cordless blower with an efficient design easily clears debris from hard surfaces like patios decks walks drives and garages. The power of its 20V max lithium ion battery provides longer battery life year after year. Airspeed of 130mph/100cfm. Charge time of up to 5 hours with a run time of 16 to 25 minutes. Lightweight at just 3.7 lb. the hard surfaces sweeper features an ergonomic overmold handle and control placement. Built-in scraper helps loosen wet leaves from surface. Its quiet design allows for early morning sweeping without waking the neighbors. Soft-grip handle provides added comfort during use. Includes 20V MAX battery Model No. LCS20 Smart charger and snap-in tube.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.