Zoro Homepage

PureOptics LED Task Light with Wood Grain Base

  • Mfr # VLED1818-BD

  • Zoro # G3939407


product price: $47.69
/ea

Key Features

Lamp Type
LED
Mounting Type
Desk Mountable
Color
Natural Daylight
Switch Type
Dimmer
Base Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLED1818-BD
Zoro #
G3939407
UPC #
842048032083
Country of Origin
China

Details

Item
Desk Lamp
Lamp Type
LED
Mounting Type
Desk Mountable
Color
Natural Daylight
Switch Type
Dimmer
Base Material
Wood
Application
Relaxing, Reading, Desk
Special Features
Glare-free Light, Adjustable Brightness, Dimmable, Flicker-free, Color Temperature Setting, Flexible Neck, Energy Saving, Automatic Off Timer, USB Charging
Body Color
White
Style
Modern

Description

This LED task light makes a great fit right on top of the desk in your office. It features a modern design with a wood grain base for added texture. Select your desired brightness with the dimmer function. It includes three levels of brightness so you receive the perfect amount of light. Simulating natural daylight, this 7-watt lamp is full-spectrum and easy on the eyes. Best of all, this white LED desk lamp includes 2 integrated USB ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.