Zoro Homepage

PUSH WIRE 25' Jumper Wire Spool

  • Mfr # LEDUC-25JUMP

  • Zoro # G804860760


product price: $21.15
/ea

Key Features

Color
White
Wire Material
Metal; Plastic
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDUC-25JUMP
Zoro #
G804860760
UPC #
842048031697
Country of Origin
China

Details

Color
White
Wire Material
Metal; Plastic
Finish
Unfinished

Description

Looking for under cabinet lighting for a new kitchen? For a renovation? Or even for a finished kitchen? Then look no further than the BLACK+DECKER push-to-connect light bar (patent pending) system – made specifically for the in-demand electrician. This 25’ jumper wire links the BLACK+DECKER Push Connect light bars (LEDUC9-1CB or LEDUC9-1WB – not included), and requires a power adapter (LEDUC24-WP, LEDUC48-WP & LEDUC48-WD – not included). Link various light bars together from 1” connections up to 120” with zero hassle and your choice of wire length with full customization. The 3-wire x 20-gauge solid core wiring is accompanied by 15 wire clips and 30 screws to easily install any under cabinet light bars. Class II compliant for under cabinet, in cabinets or in-wall installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.