Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Black, 14 3/4 in H

  • Mfr # BD60316

  • Zoro # G614235703


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Overall Depth
20 3/8 in
Overall Height
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD60316
Zoro #
G614235703
UPC #
819813019686
Country of Origin
China

Dimensions

Overall Depth
20 3/8 in
Overall Height
14 3/4 in
Overall Width
10 in

Details

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Refrigerator Capacity
0.8 cu ft
Item
Refrigerator
Defrost
Manual
Freezer Capacity
0 cu ft
Total Capacity
0.8 cu ft
Energy Star Compliant
No
Control Type
Electronic
Number of Shelves
2
Antimicrobial
No
Includes Ice Maker
No
Includes Freezer
No

Description

Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 0.8 cu ft, Refrigerator Capacity 0.8 cu ft, Freezer Capacity 0 cu ft, Overall Height 14 3/4 in, Overall Width 10 in, Overall Depth 20 3/8 in, Color Black, Energy Star Compliant No, Number of Shelves 2, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.