Zoro Homepage

Refrigerator, Black, 18 5/8 in H

  • Mfr # BD60326

  • Zoro # G314642511


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Overall Depth
20 3/8 in
Overall Height
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD60326
Zoro #
G314642511
UPC #
819813019693
Country of Origin
China

Dimensions

Overall Depth
20 3/8 in
Overall Height
18 5/8 in
Overall Width
10 in

Details

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Item
Refrigerator
Antimicrobial
No
Energy Star Compliant
No
Includes Ice Maker
No
Refrigerator Capacity
1 cu ft
Number of Shelves
4
Total Capacity
1 cu ft
Control Type
Electronic
Includes Freezer
No
Defrost
Manual
Freezer Capacity
0 cu ft

Description

Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 1 cu ft, Refrigerator Capacity 1 cu ft, Freezer Capacity 0 cu ft, Overall Height 18 5/8 in, Overall Width 10 in, Overall Depth 20 3/8 in, Color Black, Energy Star Compliant No, Number of Shelves 4, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.