Zoro Homepage

Refrigerator, Black, 18 5/8 in H

  • Mfr # BD61516

  • Zoro # G514235643


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Overall Depth
19 5/8 in
Overall Height
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD61516
Zoro #
G514235643
UPC #
819813018856
Country of Origin
China

Dimensions

Overall Depth
19 5/8 in
Overall Height
18 5/8 in
Overall Width
17 1/2 in

Description

Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 1.5 cu ft, Refrigerator Capacity 1.5 cu ft, Freezer Capacity 0 cu ft, Overall Height 18 5/8 in, Overall Width 17 1/2 in, Overall Depth 19 5/8 in, Color Black, Energy Star Compliant No, Number of Shelves 3, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Mechanical, Antimicrobial No, Door Style Glass, Door Swing Reversible, Features Interior Shelving

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.