Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Black, 24 7/8 in H

  • Mfr # BD60336

  • Zoro # G814235671


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Overall Depth
20 3/8 in
Overall Height
24 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD60336
Zoro #
G814235671
UPC #
819813019709
Country of Origin
China

Dimensions

Overall Depth
20 3/8 in
Overall Height
24 7/8 in
Overall Width
10 in

Details

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Freezer Capacity
0 cu ft
Refrigerator Capacity
1.5 cu ft
Energy Star Compliant
No
Defrost
Manual
Total Capacity
1.5 cu ft
Control Type
Electronic
Item
Refrigerator
Number of Shelves
5
Includes Freezer
No
Antimicrobial
No
Includes Ice Maker
No

Description

Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 1.5 cu ft, Refrigerator Capacity 1.5 cu ft, Freezer Capacity 0 cu ft, Overall Height 24 7/8 in, Overall Width 10 in, Overall Depth 20 3/8 in, Color Black, Energy Star Compliant No, Number of Shelves 5, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.