Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Black, 29 1/8 in H

  • Mfr # BD61526

  • Zoro # G714235719


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Overall Depth
18 1/8 in
Overall Height
29 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD61526
Zoro #
G714235719
UPC #
819813018863
Country of Origin
China

Dimensions

Overall Depth
18 1/8 in
Overall Height
29 1/8 in
Overall Width
16 7/8 in

Details

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Number of Shelves
6
Freezer Capacity
0 cu ft
Defrost
Manual
Refrigerator Capacity
2.4 cu ft
Control Type
Electronic
Energy Star Compliant
No
Total Capacity
2.4 cu ft
Item
Refrigerator
Antimicrobial
No
Includes Freezer
No
Includes Ice Maker
No

Description

Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 2.4 cu ft, Refrigerator Capacity 2.4 cu ft, Freezer Capacity 0 cu ft, Overall Height 29 1/8 in, Overall Width 16 7/8 in, Overall Depth 18 1/8 in, Color Black, Energy Star Compliant No, Number of Shelves 6, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.