Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Black, 31 1/2 in H

  • Mfr # BD61536

  • Zoro # G514235636


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Overall Depth
18 1/4 in
Overall Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD61536
Zoro #
G514235636
UPC #
819813018870
Country of Origin
China

Dimensions

Overall Depth
18 1/4 in
Overall Height
31 1/2 in
Overall Width
17 1/2 in

Details

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Number of Shelves
6
Energy Star Compliant
No
Refrigerator Capacity
3.2 cu ft
Defrost
Manual
Control Type
Mechanical
Freezer Capacity
0 cu ft
Item
Refrigerator
Total Capacity
3.2 cu ft
Antimicrobial
No
Includes Ice Maker
No
Includes Freezer
No

Description

Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 3.2 cu ft, Refrigerator Capacity 3.2 cu ft, Freezer Capacity 0 cu ft, Overall Height 31 1/2 in, Overall Width 17 1/2 in, Overall Depth 18 1/4 in, Color Black, Energy Star Compliant No, Number of Shelves 6, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Mechanical, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.