Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Black, 32 3/4 in H

  • Mfr # BCRDK32B

  • Zoro # G714235603


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Number of Doors
2
Overall Depth
21 1/8 in
Overall Height
32 3/4 in
Energy Star Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCRDK32B
Zoro #
G714235603
UPC #
819813014643
Country of Origin
China

Dimensions

Overall Depth
21 1/8 in
Overall Height
32 3/4 in
Overall Width
18 3/4 in

Details

Refrigerator Style
Mini
Color
Black
Number of Doors
2
Energy Star Compliant
Yes
Control Type
Mechanical
Refrigerator Capacity
2.2 cu ft
Freezer Capacity
0.9 cu ft
Includes Freezer
Yes
Number of Shelves
2
Total Capacity
3.1 cu ft
Door Swing
Left, Right
Defrost
Manual
Item
Refrigerator
Includes Ice Maker
No
Antimicrobial
No

Description

Refrigerator, Refrigerator Style Mini, Total Capacity 3.1 cu ft, Refrigerator Capacity 2.2 cu ft, Freezer Capacity 0.9 cu ft, Overall Height 32 3/4 in, Overall Width 18 3/4 in, Overall Depth 21 1/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 2, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Mechanical, Antimicrobial No, Door Swing Left, Right

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.