Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Silver, 32 3/4 in H

  • Mfr # BCRDK32V

  • Zoro # G314738887


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Number of Doors
2
Overall Depth
21 1/8 in
Overall Height
32 3/4 in
Antimicrobial
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCRDK32V
Zoro #
G314738887
UPC #
819813014650
Country of Origin
China

Dimensions

Overall Depth
21 1/8 in
Overall Height
32 3/4 in
Overall Width
18 3/4 in

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
2
Antimicrobial
No
Freezer Capacity
0.9 cu ft
Includes Freezer
Yes
Refrigerator Capacity
2.2 cu ft
Item
Refrigerator
Number of Shelves
2
Control Type
Mechanical
Energy Star Compliant
Yes
Door Swing
Left, Right
Includes Ice Maker
No
Defrost
Manual
Total Capacity
3.1 cu ft

Description

Refrigerator, Refrigerator Style Mini, Total Capacity 3.1 cu ft, Refrigerator Capacity 2.2 cu ft, Freezer Capacity 0.9 cu ft, Overall Height 32 3/4 in, Overall Width 18 3/4 in, Overall Depth 21 1/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Mechanical, Antimicrobial No, Door Swing Left, Right

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.