Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, White, 32 3/4 in H

  • Mfr # BCRDK32W

  • Zoro # G714235627


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Number of Doors
2
Overall Depth
21 1/8 in
Overall Height
32 3/4 in
Energy Star Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCRDK32W
Zoro #
G714235627
UPC #
819813014636
Country of Origin
China

Dimensions

Overall Depth
21 1/8 in
Overall Height
32 3/4 in
Overall Width
18 3/4 in

Details

Refrigerator Style
Mini
Color
White
Number of Doors
2
Energy Star Compliant
Yes
Includes Freezer
Yes
Item
Refrigerator
Control Type
Mechanical
Number of Shelves
2
Defrost
Manual
Total Capacity
3.1 cu ft
Freezer Capacity
0.9 cu ft
Refrigerator Capacity
2.2 cu ft
Door Swing
Left, Right
Antimicrobial
No
Includes Ice Maker
No

Description

Refrigerator, Refrigerator Style Mini, Total Capacity 3.1 cu ft, Refrigerator Capacity 2.2 cu ft, Freezer Capacity 0.9 cu ft, Overall Height 32 3/4 in, Overall Width 18 3/4 in, Overall Depth 21 1/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 2, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Mechanical, Antimicrobial No, Door Swing Left, Right

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.