Zoro Homepage

Replacement Air Purifier Filter BLACK + DECKER, Dual HEPA & Activated Carbon Filter, BAPUV150

  • Mfr # AF3

  • Zoro # G712462117


product price: $62.19
/ea

Key Features

Color
White
Includes
Air Purifier Filter User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF3
Zoro #
G712462117
UPC #
810064692130
Country of Origin
China

Details

Color
White
Includes
Air Purifier Filter User Manual

Description

This BLACK + DECKER replacement filter for our outstanding BAPUV150 Air Purifier is designed for 1,600 hours of use. Filtration with both HEPA and activated carbon filter eliminates 99.97% of pollutants as small as 0.3 microns. HEPA filter 16.7'' x 12.9'' x 0.8'' removes airborne micro particles such as allergens, bacteria, dust mites, pollen and pet dander. Activated carbon filter 16.7'' x 12.9'' x 0.6'' reduces household odors such as cooking smells and second-hand smoke. Replace air purifier filter sooner if operated in an indoor environment with particularly poor air quality. Breathe easier and with a greater peace of mind knowing you and your loved ones are inhaling air free of harmful bacteria and pollutants. ISTA-6A/1C packaging with a carton weight of 3.54 lbs.


  • •Replacement Filter for Air Purifiers BAPFUV6.
  • •Typically needs to be changed after 1,600 hours of use. Should replace sooner if operated in
    an environment with very poor air quality, when the filter does not look visibly clean or air
    purification seems to have decreased
  • •Filtration eliminates 99.97% of pollutants as small as 0.3 microns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.