
Residential Grade .065 in. D X 30 ft. L Replacement Spool and String, 2PK
Mfr # AF-100-2
Zoro # G816138956
product price: $16.10
/pk 5, $3.22/eaKey Features
Length
8.45 in
Width
6.55 in
Height
5.75 in
For Use With
String Trimmer Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF-100-2
Zoro #
G816138956
UPC #
28877511047
Country of Origin
China
Dimensions
Length
8.45 in
Width
6.55 in
Height
5.75 in
Details
Item
Power Equipment Repair
For Use With
String Trimmer Line
Description
Grade: Residential Grade, Number in Package: 2, Packaging Type: Clamshell, Product Type: Replacement Spool and String, Sub Brand: , Brand Name: Black+Decker, Length: 30, Width: , Line Diameter: .065, Line Shape: , Product Compatibility: GH400, GH500, GH60 Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces eg. Amazon, eBay, Walmart or member-owned websites is prohibited without direct written authorization from Stanley Black & Decker.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.