Zoro Homepage

Screw, 8-36 x 1In, Black Oxide

  • Mfr # 330045-08

  • Zoro # G2874798


product price: $1.35
/ea
Sold in multiples of 7 for $9.45

Key Features

Fits Brand
Black & Decker
Product Type
Screw,8-36 x 1 In,Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330045-08
Zoro #
G2874798
UPC #
-
Country of Origin
United States

Details

Item
Screw,8-36 x 1 In,Black Oxide
Fits Brand
Black & Decker
Product Type
Screw,8-36 x 1 In,Black Oxide

Description

Screw,8-36 x 1 In,Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.