Zoro Homepage

Separator

  • Mfr # N055787

  • Zoro # G2532069


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Fits Brand
Black & Decker
For Use With Mfr. Model Number
D28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28112 TYPE 1, D28112 TYPE 2, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402 TYPE 1, D28402 TYPE 2, D28402K TYPE 1, D28402K TYPE 2, D28402N TYPE 1, D28402N TYPE 2, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
Compatible with Manufacturer Part Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N055787
Zoro #
G2532069
UPC #
-
Country of Origin
China

Details

Item
Separator
Fits Brand
Black & Decker
For Use With Mfr. Model Number
D28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28112 TYPE 1, D28112 TYPE 2, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402 TYPE 1, D28402 TYPE 2, D28402K TYPE 1, D28402K TYPE 2, D28402N TYPE 1, D28402N TYPE 2, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
Compatible with Manufacturer Part Number

Description

Separator, Compatible with Manufacturer Part Number D28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28112 TYPE 1, D28112 TYPE 2, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402 TYPE 1, D28402 TYPE 2, D28402K TYPE 1, D28402K TYPE 2, D28402N TYPE 1, D28402N TYPE 2, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.