Zoro Homepage

Stainless Steel Extra Wide 2 Slot Toaster in Silver

  • Mfr # T2707S

  • Zoro # G021736725


product price: $53.39
/ea

Key Features

Color
Silver
Material
Stainless Steel
Overall Length (In.)
12 in
Overall Width (In.)
8 in
Overall Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2707S
Zoro #
G021736725
UPC #
050875535039
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Overall Width (In.)
8 in
Overall Height (In.)
9 in

Details

Color
Silver
Material
Stainless Steel
Item
2 Slice Toaster

Description

With the Black and Decker Stainless Steel Extra Wide 2 Slot Toaster, enjoy toasting versatility at the touch of a button! Toast all types of breads, waffles, and pastries - right out of the freezer - with easy-to-use controls. Select the bagel mode or frozen mode for special jobs, and set the shade selector from 1-6 to get toast just the way you like it. The four extra-wide slots make it easy to get breakfast going for the whole family!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.