Zoro Homepage

Stand Fan with Remote, 16 Inches, White

  • Mfr # BFSR16W

  • Zoro # G610116020


product price: $49.79
/ea

Key Features

Weight
9.9lb
Color
White
Width
15.3in
Length
15.3in
Material
Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFSR16W
Zoro #
G610116020
UPC #
819813014049
Country of Origin
China

Dimensions

Width
15.3in
Length
15.3in

Details

Weight
9.9lb
Color
White
Material
Plastics

Description

PEDESTAL FAN WITH REMOTE CONTROL- This stand up fan 15.75 x 17.72 x 22.83 inches rests on the floor and creates fast cooling in medium to large rooms of the home like bedrooms, offices, garages, RVs, and dorms..Number of speeds:3QUIET, STANDING OSCILLATING FAN - Customize the airflow exactly the way you like it at home or work. Optional 90 deg oscillation provides evenly distributed airflow, and an auto timer shuts the fan off for up to 7.5 hours to save energy.ADJUSTABLE HEIGHT & TILT - To suit your specific cooling needs, you can change the height of this stand fan, and alter the vertical angle to circulate air upwards or downwards. Weighing less than 10 lbs., it's easy to move from room to room.AUTOMATIC MODES & EASY ACCESS CONTROLS - The 3 speed settings are adjusted quickly & simply right from the LED control display panel or remote control batteries not included.This product is ETL safety certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.