Zoro Homepage

Tabletop Air Purifier - 3-Stage Filtration System, HEPA Air Purifiers for Home

  • Mfr # BAPT02

  • Zoro # G012493460


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Air Purifier User Manual
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAPT02
Zoro #
G012493460
UPC #
819813017514
Country of Origin
China

Details

Color
White
Includes
Air Purifier User Manual
Material
Plastic, Stainless Steel

Description

There are more pollutants inside a home than there are outside.It is a common misconception that indoor air is much safer to breathe. However, because the air inside a house or office does not circulate as freely and widely as it does outdoors, dust and spores are more likely to stay trapped.Breathe a sigh of relief and breathe better with the BLACK+DECKER Tabletop Air Purifier!You deserve cleaner air in your home and your work environment. Our tabletop air purifier is designed with a 3-stage filtration system. Combined, these filters rid the air of 99.97% of micro particles. Pre-Filter Traps dust, pet hair, and other irritants HEPA Filter Removes micro particles like pollen, dander, and dust mites Activated Carbon Filter Minimizes odors, such as cigarette smoke and the aroma of food being cookedGetting rid of pollution is difficult enough. We've made the purification process easier for you by creating touch controls for Low, High, Auto, and Sleep settings. Now, you can regulate how air is filtered with just a few taps.To make it even easier, our handy air purifier is fitted with a light indicator on top, which changes color depending on the level of pollutants in the air. This way, you can quickly and clearly know if it's safe to breathe the air around you.Our air purifier even doubles as an aromatherapy diffuser! Just add essential oils as directed.Compact in size and light in weight, it can be easily moved from one room in the home to another.Filter lasts fo 2000 hours. Replace with BLACK+DECKER AF1 replacement filters.OZONE free emission meets CA standards for environmental safety.Breathe cleaner air, and live a better life. Add the BLACK +DECKER Tabletop Air Purifier to your cart TODAY!


  • •Air Quality Indicator Light
  • •HEPA Filter for Microscopic Particles
  • •Pre-Filter for Large Particles
  • •Eliminates 99.97% of Pollutants
  • •Purifies up to 93 square feet
  • •Touch controls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.