
TermInal
Mfr # 137646-00
Zoro # G2868428
product price: $1.79
/eaSold in multiples of 5 for $8.95
Key Features
Fits Brand
Black & Decker
Overall Length
5/8 in
Color
Black; Yellow
Product Type
Terminal
Compatible Manufacturer Number
26600 TYPE 1,27391 TYPE 2,27391 TYPE 4,28997,79951 TYPE 1,79952 TYPE 1,79955 TYPE 1,79973 TYPE 1,79974 TYPE 1,79975 TYPE 1,DW124 TYPE 2,DW292 TYPE 1,DW293 TYPE 1,DW294 TYPE 1,HS1010 TYPE 1,HS1010 TYPE 2,HS1012 TYPE 1,HS2400 TYPE 1,HT022,HT2000 TYPE 1,HT2000 TYPE 2,HT2200 TYPE 1,HT2200 TYPE 2,HT22D TYPE 1,TR1400 TYPE 1,TR1600 TYPE 1,TR1700,TR1800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137646-00
Zoro #
G2868428
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/8 in
Overall Width
3/8 in
Overall Height
1/8 in
Details
Item
Terminal
Fits Brand
Black & Decker
Color
Black; Yellow
Product Type
Terminal
Compatible Manufacturer Number
26600 TYPE 1,27391 TYPE 2,27391 TYPE 4,28997,79951 TYPE 1,79952 TYPE 1,79955 TYPE 1,79973 TYPE 1,79974 TYPE 1,79975 TYPE 1,DW124 TYPE 2,DW292 TYPE 1,DW293 TYPE 1,DW294 TYPE 1,HS1010 TYPE 1,HS1010 TYPE 2,HS1012 TYPE 1,HS2400 TYPE 1,HT022,HT2000 TYPE 1,HT2000 TYPE 2,HT2200 TYPE 1,HT2200 TYPE 2,HT22D TYPE 1,TR1400 TYPE 1,TR1600 TYPE 1,TR1700,TR1800
Compatible Product Type
String Trimmer
Description
Terminal, Compatible Product Type String Trimmer, Product Type Terminal, Overall Length 5/8 in, Overall Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.