Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOOL BAG 18 IN BK/YL

  • Mfr # 518150M

  • Zoro # G810680277


product price: $73.89
/ea

Key Features

Width
10.5 IN
Closure Type
STORAGE: BUCKETS & CADDIES
Number of Pockets
1
Length
20 IN
Height
5 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518150M
Zoro #
G810680277
UPC #
-
Country of Origin
United States

Dimensions

Width
10.5 IN
Length
20 IN
Height
5 IN

Details

Item
Tool Bag
Closure Type
STORAGE: BUCKETS & CADDIES
Number of Pockets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.