Zoro Homepage

Tow Rope, Clip Ends, 4500 lb

  • Mfr # BDX1009

  • Zoro # G108230726


product price: $21.15
/ea

Key Features

Material
Polypropylene
Working Load Limit
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDX1009
Zoro #
G108230726
UPC #
802024138734
Country of Origin
China

Details

Item
CLIP-END TOW ROPE
Material
Polypropylene
Breaking Strength
4500 lb
Working Load Limit
1500 lb

Description

Black+Decker4,500 lb. break strength tow rope is made with moisture and wear resistant, braided polypropylene rope to safely absorb tow recoil.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.