Zoro Homepage

Trim Saw Attachment

  • Mfr # BDCMTTS

  • Zoro # G007686297


product price: $73.49
/ea

Key Features

Features
INDIVIDUAL
Power Source
NON-ENERGY USING
Shoe Material
Metal
Overall Length
8.25 in
Overall Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCMTTS
Zoro #
G007686297
UPC #
885911288583
Country of Origin
China

Dimensions

Overall Length
8.25 in
Overall Height
7.5 in
Width
4.55 in

Details

Features
INDIVIDUAL
Power Source
NON-ENERGY USING
Shoe Material
Metal
Corded/Cordless
Cordless

Description

Power through plywood, paneling and fence boards with the MATRIX A lightweight, compact design makes it easy to use even in tight spaces The Matrix quick connect system lets you drill, cut, sand and more with a base tool and a variety of interchangeable attachments Featuring bestinclass speed and torque, the system enables you to build your workshop as you go and tackle virtually any household task while saving money and space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.