Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIMMER HEDGE CRDLES 20V BLD22

  • Mfr # LHT2220

  • Zoro # G608104275


product price: $131.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Battery Voltage
20 V V
Battery Amperage
1.5 Ah Ah
Power Source
Battery
Blade Length
2.5 In
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHT2220
Zoro #
G608104275
UPC #
885911252652
Country of Origin
China

Dimensions

Blade Length
2.5 In
Length
36 in
Width
7.75 in
Height
6.7 in
Blade Stroke Length
22 In

Details

Battery Voltage
20 V V
Battery Amperage
1.5 Ah Ah
Power Source
Battery
Includes
Battery Included
Battery Type
20V MAX Lithium Ion
Included Charger
Yes
Application
INDIVIDUAL
Battery
Required
Strokes Per Minute
2400
Shaft Style
Straight
Charger Type
Jack Plug
Number Of Batteries Required
1
Start Type
Electric
Cordless Vs. Corded
Cordless
Assembly
Required

Description

Powerful 20 volt Lithium Ion rechargeable battery delivers power and run time 22 dual action blades cut branches faster and easier with less vibration Quickly cuts branches up to 34 thick Up to 3,000 sq ft of actual hedges trimmed per charge Full wrap around front handle with soft grips Ideal for trimming hedges, shrubs and bushes without extension cords Includes LHT2220 Trimmer, 1 20 volt Max Lithium Ion battery and 1 Battery charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.