Zoro Homepage

TRIMMER STRING ELEC 4A 13IN

  • Mfr # BEST935

  • Zoro # G504262673


product price: $55.49
/ea

Key Features

Cutting Width
4 In
Battery Amperage
4A
Battery Voltage
20 V
Length
8.6 in
Height
25.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEST935
Zoro #
G504262673
UPC #
885911704311
Country of Origin
China

Dimensions

Cutting Width
4 In
Length
8.6 in
Height
25.3 in
Width
6.024 in

Details

Battery Amperage
4A
Battery Voltage
20 V
Application
INDIVIDUAL
Handle Material
Composite
Product Finish
Black/Orange
Housing Material
Composite
Shaft Style
Straight
Trimmer Line Count
Dual
Cordless Vs. Corded
Corded
Power Source
Electric

Description

TRIMMER STRING ELEC 4A 13IN

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.