Zoro Homepage

Turbo Desk Fan, Electric Portable 7'' Table Fan

  • Mfr # BFTU107

  • Zoro # G312452587


product price: $24.15
/ea

Key Features

Includes
Portable Fan User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFTU107
Zoro #
G312452587
UPC #
819813016715
Country of Origin
China

Details

Includes
Portable Fan User Manual

Description

Mini but powerful, this table, desk or counter fan is just the right size to cool and circulate the air in your bedroom or office. It tilts up to 90 degrees to control airflow, and has an extra long power cord 5 ft.. Lightweight at only 3 lbs., it's ultra portable so you can move it in a breeze. Quiet and practical, it's the perfect fan for personal cooling.


  • •Electric desk & table fan – the small, compact size (10.7 x 10.9 x 6.1) of this mini fan fits perfectly on desktops, tabletops, and counters - making it ideal for fast, personal cooling in bedrooms, offices, garages, RVs, and dorms
  • •Quiet, 3-speed air circulation – customize the airflow exactly the way you like it at home or work with high, medium, and low settings. Stay cool and comfortable on hot, humid days without distracting noise.
  • •Self-standing portable fan - the adjustable 90° tilt angle gives you even more control of the airflow at your bedside table or office desks. Lightweight (3 lbs.), it can easily be moved around the home.
  • •Guaranteed satisfaction – black+decker products come with a one-year warranty for parts and labor, so you can feel confident with your purchase. This product is ETL safety certified
  • •Easy to use & access control panel – just plug in the 5 ft. Power cord and create your own cool breeze in seconds! No assembly is required. The settings of the durable blade are adjusted quickly and simply right from the back of the fan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.